Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Pharma Scoops

Catalog No. 01184166
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
2500 mL

Ideal for both production work and laboratory use, Pharma Scoops are used by pharmaceutical, food, cosmetic, and chemical companies.

  • Bright red color reduces chance of scoop being left behind in a sample; can serve as code to avoid cross contamination; can provide contrasting background for light colored samples
  • High handle location keeps hand further from sample
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization

Specifications

Product Type Scoop
Material High-impact Polystyrene (FDA Grade)
Autoclavable Not Autoclavable
Capacity (Metric) 30 mL
Color Red
Quantity 100/Pk.
Dimensions (L x W x H) 5.2 x 4 x 2 cm
Length (Metric) Handle 10.1 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.