Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Thick Vinyl Student Apron, 4 mil

Catalog No. 01351 Shop All Fisherbrand Products
Click to view available options
:
Student apron
This item is not returnable. View return policy

Catalog No. 01-351

This item is not returnable. View return policy

Excellent protection for personnel in hospitals, schools, laboratories, and industrial plants.

  • Stitched cotton binding secures all edges
  • Double reinforced tie backs with metal grommets through three layers of material at the waist
  • Nonabsorbent and chemically resistant
  • 4 mil thick vinyl
  • Measures 36L × 27 in.W
  • Color: black

Specifications

Type Apron
Size Medium
Material Vinyl
Color Black
Disposable Reusable
Closure Type Ties
Sterility Non-sterile
Thickness 4 mil
Dimensions (L x W) 36 x 27 in. (91.44 x 68.58 cm)
Length (English) 36 in.
Length (Metric) 91.44 cm
Width (English) 27 in.
Width (Metric) 68.58 cm
Style Apron
Seam Type Welded
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.