Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Aquet™ Detergent
Shop All SP Bel-Art & SP Wilmad-LabGlass Products

Click to view available options
Volume (English):
0.64 oz.
1 gal.
Description
- Phosphate-free, nonionic
- Will not etch or mar precision glassware
- Rinses quickly; dries without wiping
- Each convenient, pre-portioned pouch makes one gallon of 1% solution
- 3.8 liter (1 gallon) bottle comes with 473ml (16oz) working solution dispenser bottle
- Not for use in automatic dishwashers
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Product Type | Detergent |
Color-coded | No |
Form | Liquid |
pH | 5 to 9 |
Scent | Regular Scent |
Sterility | Non-sterile |
Boiling Point | >200°C |
Composition | Ethoxylated Nonylphenol, branched 19 to 21%, Dioxane <0.0006 %, Ethylene Oxide 0.0001%, Water, de |
Content And Storage | 15°C to 49°C |
Size | 20 mL |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction