Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Autoradiography Pens

Catalog No. p-158295 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
For Use With (Application):
Ideal for marking various films that are to be X-rayed with serial numbers, dates and exposure periods, film position markings

Includes

Pocket clip and screw-knob advance to adjust writing tip.

Easy marking of film with nontoxic and nonradioactive phosphorescent material

  • Solid phosphorescent material will not leak or dry out (no bladder, vial or liquids to spill).
  • Nonradioactive energy may be adjusted by exposure to white incandescent or fluorescent light.
  • 3 to 4 minute energy emission leaves distinct impression without overexposing film.
  • Bright green markings do not glow in the dark but are visible under normal conditions and on X-ray film.
  • No Beta or other isotope emissions.
  • Screw knob advances writing tip; Pens are 4.5 in. long (11.4 cm).
  • Not appropriate for phosphor screens.
  • Greater energy emission strength and slightly longer energy emission duration.
  • Suitable for marking X-Ray films similar to Kodak™
  • Marking is unaffected by chilled films and an intensifier screen will not affect intensity.

Specifications

Product Type Permanent Marking Pen
Tip Style Felt Tip
Color Bright Green
Includes Pocket clip and screw-knob advance to adjust writing tip
For Use With (Application) Ideal for marking various films that are to be X-rayed with serial numbers, dates and exposure periods, film position markings
Quantity Each
Length (English) 4.5 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.