Learn More
Bel-Art™ Battery Powered Portable Magnetic Stirrer
Shop All SP Bel-Art & SP Wilmad-LabGlass Products

Description
For field use, inside incubators and places where electricity is not convenient or not available
- Constructed of polypropylene and resistant to chemicals
- Speed control knob for operation up to 900 rpm
- Mixes up to 1L solution using stirring bars up to 2.54 cm (1 in.) in length
- Two batteries (not included) provide approximately 16 days of continuous operation
- Compact size: 23.5 x 13.2 x 8.9 cm (9.25 x 5.125 x 3.5 in.)
Certifications
CE marked
Warranty and Services
One year.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Speed | 900 rpm |
| Stirring Positions | 1 |
| Top Plate Material | Polypropylene |
| Capacity | 1 L |
| Display | Analog |
| Shape | Rectangle |
| Voltage | 3 V |
| Dimensions (L x W x H) | 23.5 x 12.7 x 8.9 cm |
| Type | Magnetic Stirrer |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.