Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Benchtop Beta Shields

Catalog No. p-4373707 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Size:
Medium
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
03-420-105 Medium
03-420-106 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-420-105 Supplier Bel Art™ Supplier No. F249760002

Freestanding work shields protect against Beta sources and splashes from lab procedures.

  • 0.375 in. (9.5 mm) thick, glass transparent acrylic shields offer excellent clarity
  • One-piece construction has rounded corners for easy cleaning
  • Nonskid feet prevent slipping on benchtop
  • All three sizes feature angled shield and flat base with large work surface

Specifications

Length (Metric) 30.48 cm
Width (Metric) 35.5 cm
Product Type Benchtop Beta Shield
Size Medium
Width (English) 14 in.
Length (English) 12 in.
For Use With (Application) To protect against Beta sources and splashes from lab procedures
Material Glass
Height (English) 20.75 in.
Height (Metric) 52.7 cm
Thickness (English) 0.37 in.
Thickness (Metric) 9.3 mm
Width (Metric) Exterior 35.6 cm
Dimensions 12 x 14 x 20.75 in. (30.48 x 35.5 x 52.7cm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.