Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Buchner Table-Top Funnels
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Includes:
Coarse Porosity Fixed Plate (18 in.)
Medium Porosity Fixed Plate (18 in.)
Medium Porosity Removable Plate (18 in)
Perforated Fixed Plate (18 in)
Perforated Removable Plate (18 in.)
Diameter (Metric)Top:
45.7 cm
Height (Metric):
285.75 mm
Description
- Removable hose barbed connector accepts 12.7 mm (0.50 in.) I.D. tube and threads into 0.75 in. NPT bung on the funnel
- Fixed or removable Fritware™ Porous Filter Plates supported by a multiple ring grid, HDPE, 6.4 mm (0.25 in.) thick, with a non-porous ring at the periphery of the plate which seals filter paper when used
- Fritware Porous Filter Plates available in two porosities (medium and coarse), medium is 45 to 90 microns while the coarse is 90 to 130 microns use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
- Fixed or removable Perforated Filter Plates are made of 4.8 mm (0.1875 in.) thick HDPE with 4.8 mm (0.1875 in.) perforations on 11 mm (0.4375 in.) centers
- Perforated Filter Plates available in two versions (fixed or removable), fixed for coarse filtration or use with a cloth or paper filter, removable for use in precious metals recovery, use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
- Rim to Plate: 8 in. (20.3 cm)
- Use the Funnel Trowel (F36820-0118) to quickly and efficiently smooth fissures appearing during the filtration process
Specifications
Specifications
Diameter (Metric)Top | 45.7 cm |
Capacity (Metric) | 45.87 L |
Material | Polyethylene |
Height (Metric) | 285.75 mm |
Description | Funnel with Coarse Porosity Fixed Plate (18 in.) |
Includes | Coarse Porosity Fixed Plate (18 in.) |
Porosity | Coarse |
Pore Size | 90 to 130μ |
Max. Temperature (English) | 125°F |
Max. Temperature (Metric) | 52°C |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction