Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Buchner Table-Top Funnels

Catalog No. 22260265 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Includes:
Coarse Porosity Fixed Plate (18 in.)
Coarse Porosity Removable Plate (18 in.)
Medium Porosity Fixed Plate (18 in.)
Medium Porosity Removable Plate (18 in)
Perforated Fixed Plate (18 in)
Perforated Removable Plate (18 in.)
Diameter (Metric)Top:
45.7 cm
Height (Metric):
285.75 mm

Catalog No. 22-260265

Supplier: Bel-Art™ H146210000

Only null left
Add to Cart
Add to Cart

Filter large volumes quickly with fixed or removable filter plates to suit table-top applications

  • Removable hose barbed connector accepts 12.7 mm (0.50 in.) I.D. tube and threads into 0.75 in. NPT bung on the funnel
  • Fixed or removable Fritware™ Porous Filter Plates supported by a multiple ring grid, HDPE, 6.4 mm (0.25 in.) thick, with a non-porous ring at the periphery of the plate which seals filter paper when used
  • Fritware Porous Filter Plates available in two porosities (medium and coarse), medium is 45 to 90 microns while the coarse is 90 to 130 microns use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
  • Fixed or removable Perforated Filter Plates are made of 4.8 mm (0.1875 in.) thick HDPE with 4.8 mm (0.1875 in.) perforations on 11 mm (0.4375 in.) centers
  • Perforated Filter Plates available in two versions (fixed or removable), fixed for coarse filtration or use with a cloth or paper filter, removable for use in precious metals recovery, use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
  • Rim to Plate: 8 in. (20.3 cm)
  • Use the Funnel Trowel (F36820-0118) to quickly and efficiently smooth fissures appearing during the filtration process

Specifications

Diameter (Metric)Top 45.7 cm
Capacity (Metric) 45.87 L
Material Polyethylene
Height (Metric) 285.75 mm
Description Funnel with Coarse Porosity Fixed Plate (18 in.)
Includes Coarse Porosity Fixed Plate (18 in.)
Porosity Coarse
Pore Size 90 to 130μ
Max. Temperature (English) 125°F
Max. Temperature (Metric) 52°C
Product Type Buchner Funnel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.