Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Churn Sample Splitter

Catalog No. p-3273705 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
250 mL
4 L
Height (English):
11.02 in.
12 in.
Height (Metric):
28 cm
30.5 cm

Provides an efficient method of preparing subsamples of collected water-sediment mixtures from stream flows for water quality analysis

  • Polyethylene sample splitter consists of thick walled cylindrical vessel with disc churn
  • Center handle extends through cover and locating notch keeps it oriented in one direction
  • Small, polypropylene spring-loaded spigot drains subsamples into bottles for delivery to water quality laboratory
  • Heavy duty swing type handles supports full or empty churn
  • Built-in full open lever stop on spigot ensures reproducible dispensing of subsamples
  • Water sediment samples are poured into sample splitter where they are composited into one representative cross section sample of stream flow
  • Lid, disc churn and spigot are replaceable
  • Intended to meet USGS water sampling protocol

Specifications

Product Type Churn Sample Splitter
Material Polyethylene
Autoclavable Not Autoclavable
Capacity (English) 1 gal.
Capacity (Metric) 4 L
For Use With (Application) Provides an efficient method of preparing subsamples of collected water-sediment mixtures from stream flows for water quality analysis
Height (English) 12 in.
Height (Metric) 30.5 cm
Length (English) 12 in.
Length (Metric) 30.5 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.