Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Cleanware™ Label-Off™ Label Remover
SCI_ED

Catalog No. s34075e Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S34075E Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S34075E Supplier Bel-Art™ Supplier No. F170770000/EMD

Say Goodbye to Tape and Sticker Residues

Remove labels and gummy residue without frustration

Makes the time-consuming and unrewarding task of label removal a snap.

Order Info

No air shipments.

Specifications

Adhesive Type Non-adhesive
Color Clear
Display Consignment
Finish Gloss
Format Label
Material Plastic
Printable Sides Front
Print Technology Ink Jet
Product Type Label Remover Kit
Sterility Non-sterile
For Use With (Application) Rapidly remove labels, gummy residue
Includes 2 oz. Label adhesive solvent in pump type bottle, 10 x 10cm 20 lint-free wipes
Quantity 1 Ea.
Size 2 oz.
Dimensions (LxW) 4 x 4 in.
Length (English) 4 in.
Width (English) 4 in.
Width (Metric) 10.2 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.