Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Cloning Discs

Catalog No. 0790710A Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Diameter (Metric):
3.2 mm
4.8 mm
6.4 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Save time and reduce effort when isolating a large number of clones

  • Sterile paper discs transfer cells quickly and easily to a 24-well plate
  • Cloning discs have been sterilized by Gamma radiation to be RNase and DNase free

Order Info

Supplied in vials of 50, two vials per pack.

Specifications

Diameter (Metric) Inside 3.2 mm
Height (Metric) 0.12 in.
Diameter (Metric) 3.2 mm
Sterility Sterile
Material Paper
Certifications/Compliance RNase and DNase free
Diameter (English) 0.125 in.
Product Type Cloning Disc
For Use With (Application) Ideal for cell transfer and propagation
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.