Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SA Poxygrid Centrifuge Tube Rack
GSA_VA

Catalog No. 11999002 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Holds:
Tubes (500 mL)

Holds tubes that cannot stand upright by themselves. Rack allows for convenient transport and storage of up to four 500 mL conical-bottom centrifuge tubes.

Holds tubes that cannot stand upright by themselves. Rack allows for convenient transport and storage of up to four 500 mL conical-bottom centrifuge tubes.

  • Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
  • Temperature range: -223ºC (-369ºF) to 121ºC (250ºF)
  • Autoclavable

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Centrifuge Tube Rack
Array 1 x 4
Autoclavable Autoclavable
Color Blue
Holds Tubes (500 mL)
Material Steel, Epoxy
Positions 4
Shape Square
Shelves None
Stackable No
Sterility Non-sterile
For Use With (Equipment) Conical centrifuge tubes
Dimensions (L x W x H) 8 x 8 x 3 in. (20.3 x 20.3 x 7.6 cm)
Length (Metric) 20.3 cm
Length (English) 8 in.
Width (Metric) 20.3 cm
Width (English) 8 in.
Height (Metric) 7.6 cm
Height (English) 3 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.