Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel Art™ Cryo-Safe™ Microcentrifuge Tube and Cryogenic Vial Coolers
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Color:
Clear, Red
Gray, Red
White, Yellow
Holds:
12 Microcentrifuge Tubes (15 mL)
12 Tubes (0.5 to 1.5 mL)
32 Tubes (0.5 to 1.5 mL)
32 Tubes (0.5 to 2 mL)
Dimensions (L x W x H):
5.75 x 4 x 3.75 in.
7.75 x 5.5 x 7.5 in.
9.5 x 3.19 x 5.7 in.
Weight (Metric):
0.7 kg
1.6 kg
2 kg
Description
Benchtop-sized coolers for microcentrifuge tubes or cryogenic vials.
- Holds Twelve 0.5 or 1.5mL tube in individual wells below 0 deg.C for 2.5 Hours
- Body of cooler filled with a nontoxic gel that does not contact the contents of the cooler
- Excellent for safe transport of temperature sensitive tubes
- Polycarbonate body and lid is easy to clean
- Stackable design with rubber feet to prevent sliding
- Mini Coolers feature molded-in side handles, Junior and Maxi Coolers have fold down wire carrying handle that helps retain lid
- Store -15°C coolers at -15°C for 24 hours prior to use
- Store 0°C coolers at -20°C for a few hours prior to use
- Store -20°C coolers at -20°C for 24 hours prior to use
Specifications
Specifications
| Height (Metric) | 9.5 cm |
| Height (English) | 3.75 in. |
| Length (Metric) | 14.5 cm |
| Length (English) | 5.75 in. |
| Width (Metric) | 10.0 cm |
| Width (English) | 4 in. |
| Dimensions (L x W x H) | 5.75 x 4 x 3.75 in. |
| Weight (English) | 1.5 lb. |
| Weight (Metric) | 0.7 kg |
| Material | Polycarbonate |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction