Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ cuvette Rack

Catalog No. 11124102 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Autoclavable:
Autoclavable
Not Autoclavable

Catalog No. 11-124-102

Supplier: Bel Art™ F185160787

Only null left
Add to Cart
Add to Cart

Hold fragile spectrophotometer cuvettes in this safety rack.

  • These two-tier racks support cuvettes with a minimum of physical contact, greatly reducing the chance of damage
  • Only the corners of the cuvettes touch the racks
  • Accommodate 12 cuvettes of 10 mm light path
  • Will not scratch quartz cuvettes
  • Choose autoclavable or nonautoclavable

Specifications

Product Type Cuvette Rack
Autoclavable Autoclavable
Color White
Holds Light Path Cuvettes (10 mm), Light Path Cuvettes (12 mm)
Material Polypropylene
Positions 12
Shape Square
Stackable Yes
For Use With (Equipment) Cuvettes
Dimensions (L x W x H) 4.5 x 4.375 x 4.375 in. (11.4 x 11.1 x 11.1 cm)
Length (Metric) 11.4 cm
Length (English) 4.5 in.
Width (Metric) 11.1 cm
Width (English) 4.375 in.
Height (Metric) 11.1 cm
Height (English) 4.375 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.