Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel Art™ Delrin™ Spring Tubing Clamps
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Diameter (Metric) Inside:
8 mm
12 mm
Description
- Positive-actionclamp opens by squeezing handles together
- Naturally clamps shut to stop flow
- Made from chemical- and stain-resistant Delrin™ plastic and stainless steel
Specifications
Specifications
| Quantity | 3 |
| Type | Spring Style Tubing Clamp |
| Material | Acetal Plastic |
| For Use With (Equipment) | All flexible 0.46 in. (1.16 cm) O.D. tubing |
| Color | White |
| Jaw Type | Angled |
| Diameter (Metric) Inside | 12 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction