Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Delrin™ Spring Tubing Clamps

Catalog No. 05831 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Diameter (Metric) Inside:
8 mm
12 mm

Self-closing spring operated tubing clamp is suitable for all flexible tubing

  • Positive-actionclamp opens by squeezing handles together
  • Naturally clamps shut to stop flow
  • Made from chemical- and stain-resistant Delrin™ plastic and stainless steel

Specifications

Quantity 3
Type Spring Style Tubing Clamp
Material Acetal Plastic
For Use With (Equipment) All flexible 0.31 in. (0.78 cm) O.D. tubing
Color White
Jaw Type Angled
Diameter (Metric) Inside 8 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.