Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Dry-Keeper™ Vertical Desiccator
SCI_ED

Catalog No. s52103 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Door Style:
Hinged and gasketed
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
S52103 Hinged and gasketed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S52103 Supplier Bel-Art™ Supplier No. H420560001/EMD

Cabinet adapts to requirements and indicates moisture level.

  • Glass translucent methyl-methacrylate construction
  • 15 shelf height locations
  • Three adjustable, perforated shelves and shelf rails
  • Dial hygrometer on door
  • Gasketed door
  • Door swings on two metal hinges and closes with two metal latches
  • Door opens to the right
  • Interior Volume is 2.01 cu. ft.
  • Incorporated desiccant tray under the bottom shelf

Order Info

  • Door opening: 10 x 17.88 in. (25 x 45cm)
  • Inside depth: 13.25 in. (34cm)

Specifications

Color Translucent
Cabinet Style Vertical
Material Methyl Methacrylate
Product Type Desiccator
Door Style Hinged and gasketed
For Use With (Application) Adjusting dry storage space configuration for moisture-sensitive materials, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant
Holds 70 Cans
Includes Black ABS accents, 3 adjustable perforated shelves and shelf rails, desiccant tray and dial hygrometer, 2 metal hinges and latches, door-mounted hygrometer
No. of Shelves 3 adjustable perforated shelves
Volume (English) 2 cu. ft.
Length (English) 12.5 in.
Length (Metric) 31.75 cm
Width (English) Door 9.8 in.
Width (Metric) Door 25 cm
Height (English) 20 in.
Height (English) Opening 17.7 in.
Height (Metric) 51 cm
Depth (English) 15.5 in.
Depth (Metric) 39.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.