Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Earth Friendly Long-Handle Sampling Spoons

Shop All SP Bel-Art & SP Wilmad-LabGlass Products


Click to view available options
Capacity (Metric):
2.46 mL
Description
- The production of 100% plant-based PLA contributes fewer greenhouse gases and uses less nonrenewable energy from source to resin than its petroleum-based counterparts.
- Disposal options include industrial composting for biodegradability, incineration, recycling and landfill.
- FDA-grade spoons are safe for food, drug and cosmetic contact.
- Comparable in strength and durability to polystyrene, polypropylene and other plastic resin sampling tools .
- Long handle, 7 in. (17.8 cm), helps prevent personal contact with sampled material when reaching into bottles, jars and other confined areas.
- Rim of each bowl has a flat edge to assist in collecting and measuring small amounts with accuracy.
- Use a separate spoon for each material sampled to avoid cross contamination.
Specifications
Specifications
Product Type | Earth Friendly Sampling Spoon |
Material | PLA Resin |
Autoclavable | Not Autoclavable |
Includes | Flat edge rim |
Handle Type | Long |
Capacity (English) | 0.5 tsp. |
Capacity (Metric) | 2.46 mL |
Sterility | Non-sterile |
Certifications/Compliance | FDA |
For Use With (Application) | Ideal for acquiring samples from bottles, jars and other confined areas and helping to avoid personal contact with sample materials, used as a green alternative to petroleum-based sampling tools |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction