Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Economy Dippers with Extended Handles
SCI_ED

Catalog No. S14333 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Length (Metric) Handle:
91 cm
183 cm
Length (English) Handle:
3 ft.
6 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Handle Length (English) Handle
S14333 91 cm 3 ft.
S14334 183 cm 6 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S14333 Supplier Bel-Art™ Supplier No. F367840016/EMD

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

For convenient sampling from tanks, vats, streams, ponds, lakes.

  • Lightweight and portable
  • Thread on 500mL (16 oz.) polypropylene cup can be exchanged to reduce cross contamination
  • Two pouring spouts on cup allow left or right pouring
  • High-density polyethylene plastic handles are strong honeycomb tubes without inserts and are ribbed for sure grip
  • Handle end has a hook for hanging storage
  • Available in two handle sizes: 91cm (3 ft.) and 183cm (6 ft.)

Specifications

Product Type Dip Sampler
Material HDPE
Autoclavable Autoclavable
Capacity (English) 16 oz.
Capacity (Metric) 500 mL
For Use With (Application) Sampling from tanks, ponds and lakes
Length (English) Handle 3 ft.
Length (Metric) Handle 91 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.