Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Economy Dippers with Extended Handles
SCI_ED

Catalog No. p-5189706
Click to view available options
Length (Metric) Handle:
91 cm
183 cm
Length (English) Handle:
3 ft.
6 ft.
This item is not returnable. View return policy
This item is not returnable. View return policy

For convenient sampling from tanks, vats, streams, ponds, lakes.

  • Lightweight and portable
  • Thread on 500mL (16 oz.) polypropylene cup can be exchanged to reduce cross contamination
  • Two pouring spouts on cup allow left or right pouring
  • High-density polyethylene plastic handles are strong honeycomb tubes without inserts and are ribbed for sure grip
  • Handle end has a hook for hanging storage
  • Available in two handle sizes: 91cm (3 ft.) and 183cm (6 ft.)

Specifications

Product Type Dip Sampler
Material HDPE
Autoclavable Autoclavable
Capacity (English) 16 oz.
Capacity (Metric) 500 mL
For Use With (Application) Sampling from tanks, ponds and lakes
Diameter (Metric) Handle 183 cm
Length (English) Handle 6 ft.
Length (Metric) Handle 183 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.