Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Egg-Shaped Spinbar™ Magnetic Stir Bars

Click to view available options
Length (Metric):
9.5 mm
16 mm
19 mm
25.4 mm
32 mm
38 mm
50.8 mm
Diameter (Metric):
4.7 mm
6 mm
9.5 mm
12.7 mm
16 mm
19 mm
Length (English):
0.37 in.
0.625 in.
0.75 in.
1 in.
1.25 in.
1.5 in.
2 in.
Diameter (English):
0.18 in.
0.23 in.
0.37 in.
0.5 in.
0.62 in.
0.75 in.
Description
- Provide their own pivot point without a separate ring or abrupt change in contour for unrestricted spin
- Minimal contact when used in plastic containers
- Magnet itself is egg-shaped encapsulated in FDA grade, USP Class VI Teflon™ PTFE, except three smallest sizes have a cylindrical magnet in egg-shaped Teflon PTFE
- Manufactured in a registered ISO 9001:2008, as verified by SGS certification
- Autoclave safe
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Autoclavable | Autoclavable |
Length (Metric) | 16 mm |
Diameter (Metric) | 6 mm |
Type | Stir Bar |
Coating | PTFE |
Quantity | 1 |
Length (English) | 0.625 in. |
Shape | Egg |
Certifications/Compliance | FDA, USP Class VI, ISO 9001:2008, SGS |
Material | Alnico Magnet |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction