Bel-Art™ SP Scienceware™ Eye Wash Safety Stations

The SP Scienceware™ Eye Wash Safety Stations offers built-in eye cup that allows the user to be treated in any position and provides effective and immediate eye irrigation.

Manufacturer: Bel-Art™ F248650000

 View more versions of this product

Catalog No. 10-028

  Check Availability
Add to Cart

    Specifications

    Product Type Single eyewash station
    Capacity (English) 16 oz.
    Color Green
    Width (English) 17.5 in.
    Capacity (Metric) 500mL
    Capacity 16 oz., 500mL
    Height (English) 15 in.
    Height (Metric) 38.1cm
    Includes One empty 500mL bottle, maintenance instructions
    Width (Metric) 44.45cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit