Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Filtering Flask, Side Arm

Click to view available options
:
Filtering flask with 45 ° side arm
Description
- Constructed of FDA grade polypropylene
- Side-arm with 45° downward angle
- Side Arm accepts flexible tubing from 0.36 to 0.5 in.I.D.
- These are also called vacuum flasks
- 1000 mL capacity
Specifications
Specifications
Capacity (English) | 33.8 in. |
Diameter (Metric) Inner Tubing | 0.95 to 1.27 cm |
Capacity (Metric) | 1000 mL |
Material | Polypropylene |
For Use With (Equipment) | Flexible Tubing |
Product Type | Filter Flask |
Side Arm Angle | 45° |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction