Learn More
Bel-Art™ Flea Micro Spinbar™ Magnetic Stirring Bars

Description
Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
- Small size bar for stirring in vessels such as vials, micro test tubes and centrifuge tubes
- Alnico magnet encapsulated in FDA Grade
- USP Class VI PTFE low friction coating
- Durable and inert
- Autoclave safe
- Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
Certifications
Manufactured in a registered ISO 9001:2008, as verified by SGS certification
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Coating | PTFE, FDA-grade, USP Class VI |
Type | Magnetic Stir Bar, Micro FLEA |
Autoclavable | Autoclavable |
Length (Metric) | 2 mm |
Diameter (Metric) | 2 mm |
Shape | Octagon |
Quantity | Each |
Certifications/Compliance | FDA, USP Class VI, ISO 9001:2008 |
Material | Alnico Magnet |
Color | White |
Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.