Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Hot-Hand™ Silicone Rubber Grip Mitts

Catalog No. 08647730
Click to view available options
Color:
Blue
Green
Red
This item is not returnable. View return policy
This item is not returnable. View return policy

Mitts feature concave tipped studs for a non-slip grip, and are capable of withstanding temperatures up to 500°F.

  • Protection when handling hot or cold objects, including dry ice
  • Capable of withstanding temperatures as high as 260°C (500°F)
  • Will remains flexible at temperatures as low as -57°C (-70°F)
  • Silicone rubber naturally conforms to hand and object
  • Concave tipped studs provide a non-slip grip
  • Easier and faster to use than gloves or tongs for many applications
  • One size fits all hands, left or right

Specifications

Accelerator Free No
Applications Laboratory
Coating Material Uncoated
Color Green
Hand Ambidextrous
Latex Free Yes
Material Silicone Rubber
Product Type Hand/Finger Protector
Size Universal
Style Full-hand Mitt
Temperature (English) Max. 500°F
Temperature (Metric) Max 260°C
For Use With (Application) Handling Hot/Cold Objects
Series Hot Hand™
Temperature (English) Min -70°F
Temperature (Metric) Min. -57°C
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.