Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Lab-Aire™ II Non-Electric Wallmount Glassware Dryers
SCI_ED

Catalog No. p-4004721 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Positions:
38
Product Type:
Wall-mount Rack (2-tier)

Hang labware out to dry.

  • Single-sided, one tier
  • Non-electric wallmount
  • Keeps labware up off the bench and out of the way as it dries
  • Easily installs on walls or standard pegboard using molded-in tabs with key hole openings
  • 38 pegs (12 small, 14 medium, 12 large)
  • Hardware not included.

Order Info

Dimensions: 5 x 14.75 x 16.4 in. (12.7 x 37.5 x 41.7cm)

Specifications

Includes Pegs
Product Type Wall-mount Rack (2-tier)
Autoclavable Not Autoclavable
Color Cream, Teal
Holds Lab Glassware
Material ABS
Positions 38
Shape Rectangular
Shelves None
Stackable No
Sterility Non-sterile
For Use With (Equipment) Lab Glassware
Size 425 x 127 x 417 mm
Length (Metric) 417 mm
Width (Metric) 37.5 cm
Width (English) 14.75 in.
Height (Metric) 41.7 cm
Height (English) 16.4 in.
Depth (English) 5 in.
Depth (Metric) 12.7 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.