Learn More
Bel Art™ Lab Companion Cabinet Style Vacuum Desiccator, Clear
Shop All SP Bel-Art & SP Wilmad-LabGlass Products

Description
Includes
Desiccant tray (desiccants sold separately)
- Able to maintain 29 in.-Hg vacuum for over 72 hours at room temperature, they stay gastight allowing reliable storage or experiments over extended periods
- Viton™ 3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange
- Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents
- Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples
- Use with any vacuum with free air capacity of 1.5 cubic feet per minute (CFM) ft or greater
- Single piece molded design (except the door) enables outstanding vacuum capability with virtually no leakage and exceptional durability
- Cabinet style provides maximum useable space
- Hinged door allows easy access; built in locking tabs secure the door when not under vacuum
- Analog vacuum gauge in front door allows vacuum level checking at a glance
- Perforated shelves can be repositioned to accommodate various storage needs (additional shelves sold separately)
- Built-in ports permit attachment of up to 3 additional valves (sold separately)
- Stackable space-saving design allows efficient use of work space
- Eight models to choose from; 11, 23, 35, and 45 liter internal volume in clear or UV blocking amber
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color | Clear |
| Material | Polycarbonate |
| Product Type | Vacuum Desiccator |
| Door Type | Hinged |
| Includes | Desiccant tray, 3 perforated shelves, built-in ports, door-mounted analog vacuum gauge |
| Max. Shelf Load | 5 kg |
| No. of Shelves | 3/6 |
| Style | Cabinet |
| Volume (English) | 1.6 cu. ft. |
| Volume (Metric) | 45 L |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.