Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Labels for Protective Labeling Tape System

Catalog No. 1186714 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Width (English):
1 in.
1.5 in.
Length (English):
1.5 in.
3 in.

Labels for use with Bel-Art™ Protective Labeling Tape System (cat. no. 1186750)

  • White paper labels accept any kind of marker; perfect for use under the clear tape to label labware, bottles or samples

Specifications

Adhesive Type Non-adhesive
Color White
Display Consignment
Finish Matte
Format Label
Material Paper
Printable Sides Double-side Printable
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) Use to label labware, bottles or samples
Quantity 1000/Pk.
Size 1.5 in.
Dimensions (LxW) 38 x 12.5 mm
Length (English) 1.5 in.
Length (Metric) 3.81 cm
Width (English) 1.5 in.
Width (Metric) 12.5 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.