Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Large Fabricated Scoops

Catalog No. 14100171 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
1 L
1.89 L
3.7 L
Length (Metric):
24.5 cm
33 cm
38.1 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric)
14-100-171 1 L 24.5 cm
22-164459 1.89 L 33 cm
22-164533 3.7 L 38.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-100-171 Supplier Bel-Art™ Supplier No. H367580001
Add to Cart
Add to Cart

Heavy-duty, polyethylene scoops are corrosion and chemical resistant

  • Excellent for scooping dry powders, granules or crystals
  • High sidewall and closed back reduces chance of spills
  • Ergonomically angled handle to comfortably manage large volumes

Specifications

Sterility Non-sterile
Autoclavable Not Autoclavable
Capacity (English) 1 qt.
Capacity (Metric) 1 L
Color White
Disposable Reusable
Product Type Fabricated Scoop
For Use With (Equipment) Analytical balance
For Use With (Application) Designed to handle powders, crystals or granules
Length (English) 10 in.
Size Large
Length (English) Handle 5 in.
Length (Metric) Handle 12.7 cm
Material Polyethylene
Handle Type Ergonomically Angled
Length (Metric) 24.5 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.