Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Large Fabricated Scoops

Catalog No. p-3273713 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
1 L
1.89 L
3.7 L
Length (Metric):
24.5 cm
33 cm
38.1 cm
Length (English):
10 in.
13 in.
15 in.

Heavy-duty, polyethylene scoops are corrosion and chemical resistant

  • Excellent for scooping dry powders, granules or crystals
  • High sidewall and closed back reduces chance of spills
  • Ergonomically angled handle to comfortably manage large volumes

Specifications

Product Type Fabricated Scoop
Material Polyethylene
Autoclavable Not Autoclavable
Handle Type Ergonomically Angled
Capacity (English) 0.5 gal.
Capacity (Metric) 1.89 L
Disposable Reusable
Size Large
For Use With (Application) Designed to handle powders, crystals or granules
For Use With (Equipment) Analytical balance
Length (English) 13 in.
Length (English) Handle 5 in.
Length (Metric) 33 cm
Length (Metric) Handle 12.7 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.