Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Large Volume Polypropylene Beaker
GREENER_CHOICE

Catalog No. p-311637 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
5000 mL
10 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-309056 10 L
22-305674 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-309056 Supplier Bel-Art™ Supplier No. F262190010
Only null left
Add to Cart
Add to Cart

Resistant to chemicals. Bel-Art™ Large Volume Polypropylene Beaker features flared rims and spouts for quick, easy pouring when large volumes are handled.

  • Enhanced with raised numeric graduations for better viewing of content volume
  • Convenient hand-slot at base for easy lifting
  • Steam autoclavable at 121°C (250°F)
  • Chemically resistant

Specifications

Capacity (English) 338.14 oz.
Diameter (English) Base 8.74 in.
Diameter (English)Top 10.47 in.
Diameter (Metric) Base 22.2 cm
Diameter (Metric)Top 26.6 cm
Capacity (Metric) 10 L
Material Polypropylene
Height (English) 12.24 in.
Height (Metric) 31.1 cm
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Molded Graduations
Style Griffin, Low Form
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.