Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Long-Handled Dippers

Catalog No. 22111153 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Length (Metric) Handle:
0.9 m
1.8 m
3.7 m
Length (English) Handle:
3 ft.
6 ft.
12 ft.
Includes:
One-Piece Handle
Two-Piece Handle

Welded handles provide easy sampling from tanks, vats, lakes, etc. Floatable, high-density polyethylene plastic dippers will not rust or corrode and provide chemical resistance.

  • High-density polyethylene dippers will not rust or corrode
  • Provides excellent chemical resistance
  • Handle is welded to the rigid bowl at a 45° angle
  • End of the handle has a hook for hanging
  • Handle diameter: 29 mm (1.13 in.)

Specifications

Product Type Dipper
Material HDPE
Autoclavable Not Autoclavable
Includes One-Piece Handle
Handle Type Long
Capacity (English) 16 oz.
Capacity (Metric) 500 mL
For Use With (Application) For easy sampling from tanks, vats, and lakes
Diameter (English) Handle 1.13 in.
Diameter (Metric) Handle 2.9 cm
Length (English) Handle 3 ft.
Length (Metric) Handle 0.9 m
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.