Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Low-Density Polyethylene Wide-Mouth Bottles

Catalog No. 0340930F Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-409-30F 1000 mL
03-409-30B 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-409-30F Supplier Bel-Art™ Supplier No. F109061000
Only null left
Add to Cart
Add to Cart

Feature heavy-threaded closures for proven dependability.

  • Self-sealing screw cap
  • For use in storing, shipping and handling materials both liquid and solid

Specifications

Capacity 32 oz., 1000mL
Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Clear
Diameter (Metric) Inner Neck 50 mm
Material LDPE
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide, Threaded
Shape Cylindrical
Height (Metric) 210 mm
Product Type General Purpose Bottle
Diameter (Metric) 95 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.