Bel-Art™ SP Scienceware™ Magic Touch 2™ Ice Buckets Available on GSA/VA Contract for Federal Government customers only.

Superior insulating properties combined with high chemical resistance

Manufacturer: Bel-Art™ M168074002

 View more versions of this product

Catalog No. 11-999-059

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 0.9 gal.
    Height (Metric) With Closure 22.86cm
    Capacity 0.9 gal., 4L
    Color Black
    Diameter (English)Top 10.5 in.
    Diameter (Metric)Top 26.67cm
    Finish Lightly textured, nonslip
    Includes Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed lid and base
    Temperature Range (English) -320° to 212°F
    Temperature Range (Metric) -196° to 100°C
    Top Style Raised
    Material Urethane
    Product Type Ice Bucket
    Capacity (Metric) 4L
    Height (English) With Closure 9 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit