Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Magnetic Spinbar™ Retrievers
Shop All Fisherbrand Products

Click to view available options
Length (Metric):
30.48 cm
45.7 cm
Diameter (Metric):
0.95 cm
9.5 mm
Length (English):
12 in.
18 in.
Diameter (English):
0.37 in.
Description
- 0.38 in. (9.5 mm) dia. polyethylene pick-up rod
- With powerful Alnico magnet sealed in one end
- Handy hang-up grip on other end
Specifications
Specifications
Shape | Cylinder |
Quantity | 1 |
Dimensions (L x W x H) | 9.5 mm x 30.5 cm |
Diameter (Metric) | 0.95 cm |
Length (Metric) | 30.48 cm |
Material | Polyethylene |
Type | Stir Bar Retriever |
Diameter (English) | 0.37 in. |
For Use With (Equipment) | Stirring bars |
For Use With (Application) | Pull stirring bars out of containers easily with a magnet |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction