Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Magnetic Spinbar™ Retrievers
SCI_ED

Catalog No. p-2371393 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
30.48 cm
45.7 cm
Diameter (Metric):
0.95 cm
9.5 mm
Length (English):
12 in.
18 in.
Diameter (English):
0.37 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Reach down drains for lost bars.

  • 0.38 in. (9.5 mm) dia. polyethylene pick-up rod
  • With powerful Alnico magnet sealed in one end
  • Handy hang-up grip on other end

Specifications

Shape Cylinder
Quantity 1
Dimensions (L x W x H) 9.5 mm x 30.5 cm
Diameter (Metric) 0.95 cm
Length (Metric) 30.48 cm
Material Polyethylene
Type Stir Bar Retriever
Diameter (English) 0.37 in.
For Use With (Equipment) Stirring bars
For Use With (Application) Pull stirring bars out of containers easily with a magnet
Length (English) 12 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.