Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Magnetic Stir Bars

Catalog No. p-3205788 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Length (Metric):
25.4 mm
38.1 mm
Height (Metric):
15.8mm
25.4mm
This item is not returnable. View return policy

Catalog No. 22-277756

Supplier: Bel-Art™ F371440112

Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

For speed and efficiency in mixing

  • Create a deep vortex and provide stable, quiet operation
  • PTFE coating is durable and inert
  • Autoclavable

Specifications

Diameter (Metric) 15.8 mm
Coating PTFE, FDA-grade, USP Class VI
Type Magnetic Stir Bar
Length (Metric) 38.1 mm
Quantity 50
Height (Metric) 15.8mm
Material Alnico Magnet
Certifications/Compliance FDA
Color White
Shape Cross
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.