Learn More
Bel Art™ Micropipetter Racks
Shop All SP Bel-Art & SP Wilmad-LabGlass Products

Description
Type A: For most Finnpipette™, Socorex™, Eppendorf™ and other popular round micropipetters
- Benchtop freestanding rack holds 10 round-shaped pipetters, plus two Drummond™ Pipet-Aid™ pipet fillers in dedicated wells
- Two stepped rows with a lower tier that accepts the tapered end of the pipetters to keep them upright
- Made of easy to clean epoxy-coated aluminum
- Compact shape measures 5L x 9W x 6.75 in. H (12.7 x 22.9 x 17.1 cm)
Types B and C: For Gilson™ Pipetman™ pipetters and Drummond Pipet-Aid micropipetters
- Benchtop and wall-mount models hold 10 Gilson Pipetman pipetters plus two Drummond Pipet-Aid pipetters
- Both made of easy to clean epoxy-coated aluminum
- Wall mount rack attaches with 2 screws (not included)
- Compact benchtop model measures 5L x 9W x 6.75 in. H (12.7 x 22.9 x 17.1 cm)
- Wall-mounted model measures 3.875L x 9W x 8 in. H (9.8 x 22.9 x 20.3 cm)
Type D: For all types of micropipetters
- Benchtop model holds five micropipetters from any manufacturer in easy to access, open slots
- Made of uncoated easy to clean and sterilize stainless steel
- Rack measures 5.75L x 9W x 7.75 H (14.6 x 22.9 x 19.7 cm)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Pipette Stand |
| Autoclavable | Not Autoclavable |
| Color | Silver |
| Holds | Pipetters |
| Material | Stainless Steel |
| Positions | 5 |
| Shape | Z-shaped |
| Shelves | None |
| Stackable | No |
| Sterility | Non-sterile |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.