Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Mini Secador™ Mini Desiccator Cabinet
Shop All SP Bel-Art & SP Wilmad-LabGlass Products

Click to view available options
Volume (English):
0.35 cu. ft.
Description
- Large side swinging door maximizes access to interior space.
- Door has patented seal design, tab latches and security loops for padlock or tamper-evident seals, opens right to left.
- Easy-to-view dial hygrometer located in door front.
- Clear polystyrene for easy viewing of contents.
- Kit available to mount to underside of shelf (S90137A).
- Dimensions: 25.4D x 33.8W x 21.6 cm H (10 x 13.3 x 8.5 in.)
- Internal Volume: 0.3 cu. ft.
- 2 lockable loops with padlock or tamper-evident seals, door-mounted dial hygrometer.
- Mini desiccator model is molded of polystyrene and does not block UV light.
- For ultimate UV protection, select a Secador™ 1.0 model or larger.
Specifications
Specifications
| Color | Clear |
| Cabinet Style | Front-loading |
| Material | Copolyester, Polystyrene |
| Product Type | Desiccator |
| Door Style | Latched, swinging |
| For Use With (Application) | Drying samples |
| Volume (English) | 0.35 cu. ft. |
| Width (English) | 13.3 in. |
| Width (English) Door | 9.3 in. |
| Width (Metric) | 33.8 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction