Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Narrow Mouth Wash Bottles
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
250 mL
1000 mL
Closure Size:
28 mm
38 mm
Color:
Blue
Natural
Description
- Low-density polyethylene
- Bulk quantities available by special order
Specifications
Specifications
| Capacity | 8 oz., 250 mL |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8 oz. |
| Color | Blue |
| Material | LDPE |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | No |
| Mouth | Narrow, Threaded |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction