Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel Art™ No-Wire™ Test Tube Racks
Shop All SP Bel-Art & SP Wilmad-LabGlass Products

Click to view available options
Color:
Blue
White
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
Tubes (16 to 20 mm)
Description
- Autoclavable, submersible, stackable, color-coded and space-saving because they can store flat
- End plate for labeling
- Numbered and lettered rows
- Dimensions: 9.7 x 4.1 x 2.5 in. (24.6 x 10.4 x 6.4 cm)
Specifications
Specifications
| Product Type | Tube Rack |
| Array | 6 x 15 |
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Tubes (10 to 13 mm) |
| Material | Polypropylene |
| Positions | 90 |
| Shape | Rectangular |
| Shelves | None |
| Stackable | Yes, When Empty |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction