Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Octagon Spinbar™ Magnetic Colored Stir Bars

Catalog No. 22261641 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Length (Metric):
12.7 mm
25.4 mm
Diameter (Metric):
3.2 mm
8 mm
Color:
Blue
Red
Red, Yellow, Blue
This item is not returnable. View return policy
This item is not returnable. View return policy

Registered ISO 9001:2008. Bel-Art™Octagon Spinbar™ Magnetic Stir Bars in Colors are the most commonly used shape.

  • PTFE-coated
  • With pivot ring
  • Assorted sizes and colors

Specifications

Length (Metric) 25.4 mm
Diameter (Metric) 8 mm
Shape Octagon
Type Stir Bar
Quantity 50
Coating PTFE
Certifications/Compliance FDA
Material Magnet
Length (English) 1 in.
Color Red
Diameter (English) 0.31 in.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.