Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Pipet Support Rack
SCI_ED

Catalog No. s478721 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Positions:
50
This item is not returnable. View return policy
This item is not returnable. View return policy

Made of autoclavable polypropylene.

  • Openings on top and middle decks: 16mm dia.
  • Bottom deck: tapered from 16 to 6 mm
  • Holds 50 pipets

Specifications

Product Type Pipet Rack
Array 10 x 5
Autoclavable Autoclavable
Color Translucent
Holds Pipets
Material Polypropylene
Positions 50
Shape Rectangular
Shelves 3 Tiers
Stackable No
Sterility Non-sterile
Width (Metric) 114 mm
Height (Metric) 22.2 cm
Height (English) 8.74 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.