Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel Art™ PiRack™ Pipetter Holder System
Click to view available options
Product Type:
Extenders
Pipet Tray
Single Clamp Holder
Triple Clamp Holder
Description
- Polypropylene system is strong enough to support the weight of even the heaviest pipettor
- Holds a single pipette with one clamp or add a triple clamp or extenders to increase the number of holders at a work location
- Utility tray mounts between two clamps, ideal for storing pipetting supplies or other small items
- Perfectly sized for No Wire™ Half Racks that hold tubes, vials, mini tubes and cuvettes (series 18748)
- Attach to any shelf or benchtop edge up to 2.54 cm (1 in.) thick using the large locking thumbscrew clamp
- Supports many standard brands of pipettors
- All components are chemical resistant and autoclavable at 121°C (250°F)
Specifications
Specifications
Product Type | Single Clamp Holder |
Array | 1 x 1 |
Autoclavable | Autoclavable |
Color | Blue |
Holds | Pipets |
Material | Polypropylene |
Positions | 1 |
Shape | Rectangular |
Shelves | None |
Stackable | No |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction