Learn More
Bel-Art™ SP Scienceware™ Polyethylene Drying Tubes with Tubing Fittings
Shop All SP Bel-Art & SP Wilmad-LabGlass ProductsDescription
Requires
Desiccants
- Dimensions: 16mm I.D. x 19mm O.D. (0.675 x 0.75 in.) in three length options (4, 6 or 8 in.)
- Each tube is supplied with two polypropylene fittings which accept 6.4 to 9.5mm (0.25 to 0.375 in.) I.D. tubing
- Additional fitting tips can be purchased separately
- Drying agent not included
Specifications
Specifications
| Material | Polyethylene |
| Product Type | Drying Tube Replacement Tip |
| Length (English) Tip | 0.87 in. |
| Fits Tubing | 6.4 to 9.5 mm |
| Length (Metric) Tip | 22 mm |
| Length (English) | 0.87 in. |
| Length (Metric) | 22 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.