Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Polyethylene Utility Bags
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Dimensions (L x W):
10 x 16 in. (254 x 406mm)
10.5 x 8 in. (267 x 203mm)
12 x 10 in.
12 x 20 in. (305 x 508mm)
12 x 6 in. (305 x 152mm)
12 x 8 in. (305 x 203mm)
14 x 10 in. (356 x 254mm)
16 x 10 in. (406 x 254mm)
16 x 8 in. (406 x 203mm)
18 x 10 in. (457 x 254mm)
18 x 12 in. (457 x 305mm)
18 x 8 in. (457 x 203mm)
20 x 12 in. (508 x 305mm)
4 x 6 in. (102 x 152mm)
6 x 10 in. (152 x 254mm)
8 x 12 in. (203 x 305mm)
Not Autoclavable
Thickness (Metric):
0.038 mm
0.102 mm
Description
Reusable, transparent bags are well-suited for shipping or storage and are especially useful as sample bags
- FDA approved material; Latex free
- Different sizes available to best match particular packaging requirements
- Not autoclavable
Specifications
Specifications
Autoclavable | Not Autoclavable |
Closure Type | Zip Tie |
Color | Clear |
Disposable | Single-use |
Material | Polyethylene |
Sterility | Non-sterile |
Thickness (Metric) | 0.038 mm |
Dimensions (L x W) | 18 x 8 in. (457 x 203mm) |
Length (English) | 18 in. |
Length (Metric) | 457 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction