Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Polygon Spinbar™ Magnetic Stirring Bars without Pivot Ring

Catalog No. p-166129
Click to view available options
Length (Metric):
12.7 mm
15 mm
15.9 mm
22 mm
25.4 mm
38 mm
50.8 mm
63.5 mm
76.2 mm
Diameter (Metric):
4.7 mm
6 mm
7.9 mm
8 mm
9.5 mm
12.7 mm
Length (English):
0.5 in.
0.6 in.
0.62 in.
0.87 in.
1 in.
1.5 in.
2 in.
2.5 in.
3 in.
Diameter (English):
0.18 in.
0.23 in.
0.31 in.
0.37 in.
0.5 in.

Adds turbulence relative to similar smooth size cylindrical bars. Manufactured in a registered ISO 9001:2008 facility.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low-friction coating; durable and inert
  • Manufactured in a registered ISO 9001:2008 facility
  • Autoclave safe

Specifications

Coating PTFE, FDA-grade, USP Class VI
Type Magnetic Stir Bar
Autoclavable Autoclavable
Diameter (Metric) 9.5 mm
Length (Metric) 22 mm
Shape Polygon
Quantity 50
Diameter (English) 0.37 in.
Length (English) 0.87 in.
Certifications/Compliance FDA, USP Class VI, ISO 9001:2008
Material Alnico Magnet
Color White
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.