Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Polypropylene Check Valve

Catalog No. p-307038 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Overall Length (Metric):
6.4 to 9.5 mm
This item is not returnable. View return policy

Catalog No. 22-384958

Supplier: Bel-Art™ H197160000

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Help stop backflow damage when pressure is interrupted or vacuum is broken

  • Non-metallic wetted surfaces
  • Recommended 20 psi (1024 Torr)
  • Tapered barbed connections
  • Autoclavable
  • Overall length: 2.375 in. (60 mm)
  • Length tapered end: 0.75 in. (19 mm)

Specifications

Description Dia. tapered end in: 6.4 to 9.5mm; Dia. tapered end out: 6.4 to 9.5mm
Autoclavable Autoclavable
Material Polypropylene
Overall Length (Metric) 6.4 to 9.5 mm
Color Natural
Maximum Pressure 20 psi
Product Type Barbed Quick Disconnect (Valved)
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.