Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Short Stem Funnel, External Ridges
Click to view available options
Capacity (Metric):
30 mL
90 mL
180 mL
480 mL
720 mL
3845 mL
Height (Metric):
6.67 cm
10.48 cm
12.7 cm
17.78 cm
18.73 cm
34.29 cm
Description
- Highly recommended for continuous laboratory work
- Durable
- Versatile
- Steam autoclavable at 121°C (250°F)
Specifications
Specifications
Diameter (Metric)Top | 17 cm |
Capacity (Metric) | 720 mL |
Diameter (Metric) Stem | 2.54 cm |
Material | Polypropylene |
Height (Metric) | 18.73 cm |
Autoclavable | Autoclavable |
Length (Metric) Stem | 7.5 cm |
Product Type | Filling Funnel |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction