Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Polypropylene Multipurpose Trays
GSA_VA

Catalog No. p-2683242 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Dimensions (L x W x H):
12 x 9.25 x 4.5 in.
12.75 x 10.5 x 4.25 in.

These large-capacity, rugged polypropylene trays have multiple uses

  • The substantial depth and 8.5L (9 qt) volume of each can be used to hold a large quantity of samples in a water bath or on ice
  • The trays are steam autoclavable at 121°C (250°F) and excellent for holding instruments while autoclaving
  • Use in a sink when cleaning glassware to reduce chance of damage or for transporting labware
  • Inside corners are rounded for easy cleaning
  • The top rim adds rigidity and provides handholds for transport
  • Each size nests with identical trays to minimize storage space requirements

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Capacity (Metric) 8.5 L
Dimensions (L x W x H) 12.75 x 10.5 x 4.25 in.
Color Blue
Height (Metric) 10.8 cm
Length (Metric) 32.4 cm
Material Polypropylene
Type Multipurpose Tray
Width (Metric) 26.7 cm
Length (English) 12.75 in.
Height (English) 4.25 in.
Shape Rectangular
Width (English) 10.5 in.
Capacity (English) 9 qt.
Autoclavable Autoclavable
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.